Ronstan
Sheave, Fibrous Rope, 3/16 in Max Cable Size
Mfr # RF1766
Zoro # G2042047
$16.94
11% off
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/16 in
- Designed For Fibrous Rope
- Attachment Type Center Bore
- Rope Dia. 3/8 in
- Working Load Limit 770 lb
Explore More Products
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural RF104
- RONSTAN Sheave, Fibrous Rope, 9/16 in Max Cable Size RF1759
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size RF578
- RONSTAN Snatch Block, Fibrous Rope, 5/8 in Max Cable Size, 3,530 lb Max Load, Natural RF6730
- RONSTAN Single Pulley, Swivel Shackle Head, 1/4In, W1/2In RF573
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted RF41101
- RONSTAN Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted RF51101
- RONSTAN Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted RF51110
- RONSTAN Pulley, Flat Mount, 1/2In RF50171
- ZORO SELECT Sheave, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated 4JX59
- PEERLESS Pulley Block, Wire Rope, 9/64 in Max Cable Size, Electro-Galvanized 3-100-25-86-
- Ronstan Lifting Hardware