Ronstan
Pad Eye, 9900 lb.WLL
Mfr # RF2429-10
Zoro # G2919612
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 27/32 in
- Material Stainless Steel
- Width 2 27/32 in
- Depth 2 in
- Working Load Limit 9,900 lb
Explore More Products
- RONSTAN Pad Eye, 2200 lb.WLL RF44
- RONSTAN Pad Eye, 880 lb.WLL RF416
- RONSTAN Pad Eye, 1100 lb.WLL RF415
- RONSTAN Pad Eye, 6600 lb.WLL RF2429-08
- RONSTAN Pad Eye, 4400 lb.WLL RF2429-06
- DAYTON Entry Wheel Kit MH60-46G
- GLEASON REEL Torque Arm For Dc Driver WS50-TE-2
- VESTIL Fork Truck Tow Base Attachement, 42" HOOK-BASE-32
- FIRESTONE Single Convoluted Air Spring Heavy Equipment W01-358-7103
- DAYTON Frame Cover Gasket MHGXEC82GGS
- RUBBERMAID COMMERCIAL Handle, Red FG1305L4RED
- Ronstan