DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rope Guide, Narrow Saddle, 5/8"Rope Dia

RONSTAN| Zoro #: G1668633| Mfr #: RF1055

$3.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Narrow Saddle
Item: Rope Guide
Finish: High Polish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668633 Mfr #: RF1055
Type: Narrow SaddleItem: Rope Guide
Finish: High PolishMax. Rope Diameter: 5/8"
Mounting Hole Dia.: 1/4"Material: 316 stainless steel
Mounting Hole Center to Center: 1-3/4"Country of Origin (subject to change): China

Description

Rope Guide, Narrow Saddle, 316 Stainless Steel, High Polish Finish, Max. Rope Diameter 5/8 In., Mounting Hole Center to Center 1-3/4 In., Mounting Hole Dia. 1/4 In.

Reviews