Ronstan
Series 15 Ball Bearing Block, Upright Lead
- Zoro #: G4637858
- Mfr #: RF15171
Hover or click to zoom Tap to zoom
$20.76
Subtotal: $20.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ronstan #RF15171 Specifications
- Zoro #: G4637858
- Mfr #: RF15171
- UPC #: 9316800555178
- Country of Origin (subject to change): Unknown
Description
Series 15 Ball Bearing Utility Block - Upright Lead Block. Features: Smallest and lightest ball bearing block available. Precision molded acetal sheave running on stainless steel ball bearings provide high performance & low friction. Single loop head blocks include an O-ring to separate running line from head lashing or fixing Applications: Dinghy control lines. Vangs, cunninghams and tweakers. Shock cord tensioning systems Materials: BB sheaves: UV stabilized acetal. Ball bearings: Stainless steel. Cheeks: Grade 316 stainless steel.
Reviews of Ronstan #RF15171
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
- RONSTAN Series 20 Bb Block Single Loop Top RF20101
- RONSTAN Turned U Bolt 5/16” x 1” Stud RF543
- RONSTAN S30 End Stop Alloy 65mm x 76mm S I L V E R RC13081S
- RONSTAN ConstrictoRT C Single 6mm Rope CT306P001
- RONSTAN Bailer Super Medium Display Box RA554132
- RONSTAN S30 Car With Stop Silver Certified Rail System RCC30-1A
- RONSTAN S19 Luff Groove Track Black 6025mm RC1192-6.0
- RONSTAN S42 Beam Track End Plug Delrin RC1425P
- RONSTAN S22 Traveller Car 125mm Shackle RC12204
- RONSTAN S150 Orbit Block Single Universal Head RF159100A
- DUTTON-LAINSON Dutton-Lainson 24870 StrongArm SA-Series Electric Winch SA9000DC - 12V DC, 3000 lb. 24870
- Ronstan Sailing & Rigging Equipment