Ronstan
Series 20 Bb Block Double Becket
- Zoro #: G4655918
- Mfr #: RF20212

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $32.99
Ronstan #RF20212 Specifications
- Zoro #: G4655918
- Mfr #: RF20212
- Country of Origin (subject to change): Indonesia
Description
Series 20 Ball Bearing Block - Double - Becket - 2-Axis Shackle Head. Features: Low friction, High static and dynamic load capacity, Lightweight, Precision molded Acetal sheaves running on stainless steel or Torlon ball bearings provide high performance :
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Ronstan #RF20212
Explore more
- RONSTAN Drain Plug & Housing I D:25mm White PNP242
- RONSTAN Series 30 Utility Block - Single - Becket- RF470
- RONSTAN D Ring RF16
- RONSTAN S22 Sliderod Car 48mm Shackle RC52202
- RONSTAN Stand-up Base S55 BB & RT Orbit Blocks RF2455
- RONSTAN Series 30 Bb Orbit Block Double RF35202
- RONSTAN Series 30 Fiddle Block RF186
- Ronstan Sailing & Rigging Equipment