Ronstan
Series 25 Swivel Block
- Zoro #: G4670112
- Mfr #: RF573

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.99
Ronstan #RF573 Specifications
- Zoro #: G4670112
- Mfr #: RF573
- Country of Origin (subject to change): Indonesia
Description
Series 25 Utility Block#153 - Single - Swivel Shackle Head. , Stainless steel cheeks and Acetal sheaves ensure a long service life with virtually no maintenance. Hollow rivets in the block heads can be fitted with shackles, which can also be used to add a becket for extra purchase. , Features: Lightweight durable construction, Economical, Maintenance free , Applications: Vang, cunningham and trapeze retriever systems on dinghies, Leech line tackles, bunk adjusters, etc on larger boats , Materials: U.V. stabilized acetal sheaves, Grade 316 Stainless Steel cheeks , Specifications: Sheave :
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Ronstan #RF573
Explore more
- Ronstan Snap Shackle Fork Bale 72Mm (2 13/16") RF6130
- Ronstan Series 60 Core Block Single RF64100
- Ronstan Series 30 Fiddle Block RF186
- Ronstan Series 15 Ball Bearing Block, Single Hook Top RF15180
- Ronstan Series 30 Utility Block - Single Swivel Shackle RF567
- Ronstan Swivel Shackle 5/16" Pin 2 3/8"L X 21/32"W RF75
- Ronstan Standard Dee Shackle 1/2" Pin 1 31/32"L X 3/4"W RF620
- Ronstan Series 20 Bb Block Triple Cleat Becket RF20332
- Harken 28mm Lead Ring 3273
- Raymarine E66023 Fairing Block F/ B744V E66020 E66029 E66023
- Raymarine A66091 Bronze T/H Tri W/Fb Replaces E66056 A66091
- Ronstan Sailing & Rigging Equipment