customer-service Help
Ronstan

Series 30 Fiddle Block

Ronstan Series 30 Fiddle Block RF186
Tap to zoom
Hover or click to zoom
$28.65
  • Country of Origin (subject to change): Indonesia
See full product details
Orders over $75 ship free.

Total: $28.65

Ronstan #RF186 Specifications

  • Country of Origin (subject to change): Indonesia

Description

Series 30 Fiddle Block - Narrow with Tube Rivet Head. . Features: Lightweight durable construction. Economical. Maintenance free. Hollow rivets accept fixing screws, shackles or can be used as a becket for extra purchase. Stainless steel cheeks and Acetal sheaves ensure a long service life with virtually no maintenance . . Applications: Vang, cunningham and trapeze retriever systems on dinghies. Leech line tackles, bunk adjusters etc on larger yachts . . Materials: U.V. Stabilized Acetal sheaves. Grade 316 stainless steel cheeks . . Specifications:. Sheave : 29mm(1-1/8"). Max. Rope : 8mm(5/16"). M.W.L.: 300kg(660lbs). B. L.: 600kg(1,320lbs). Weight: 50g(1.8oz).

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Ronstan #RF186