Ronstan

Series 40 All Purpose Block- Double- Becket

Ronstan Series 40 All Purpose Block- Double- Becket RF51210
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): Unknown
See full product details
$82.67

Subtotal: $82.67

Ronstan #RF51210 Specifications

  • Country of Origin (subject to change): Unknown

Description

Series 50 All Purpose Block - Double - Becket. Features: Exceptionally high working loads. Low maintenance, long service life. Self-lubricating Acetal polymer sheave ensures low friction and extreme durability. Slotted pin shackle eliminates fouled lines. Lockable swiveling head post. Snap fit removable becket pin. Spare parts - RF51010 Replacement Becket Pin, RF151 shackle All purpose (AP) blocks are a great all around solution. Self-lubricating Acetal polymer sheaves running on polished stainless steel races perform equally well with dynamic loads and high static loads. For durability and a long service life, these blocks are the right choice for sheets, halyards and control line applications for cruising and racing.Head can be locked at 0degrees or 90degrees by engaging the grub screw in either the 0 or 90 degree position. Becket pin is removable so line can be spliced prior to fitting and is ingeniously locked into position without the use of a clevis pin, split ring or tool. Applications: Mainsheet and halyard applications, vang and spinnaker control lines on boats to 10m (33ft). S60 - on boats up to 12m (40ft) Materials: Grade 316 stainless steel load strap. Impact and UV resistant, fiber reinforced Nylon cheeks.

Reviews of Ronstan #RF51210

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.