customer-service Help
Ronstan

Series 40 Ap Block Single

Ronstan Series 40 Ap Block Single RF41100
Tap to zoom
Hover or click to zoom
$21.99
  • Country of Origin (subject to change): Indonesia
See full product details
Orders over $75 ship free.

Total: $21.99

Ronstan #RF41100 Specifications

  • Country of Origin (subject to change): Indonesia

Description

Series 40 All Purpose Block - Single - Universal Head. All purpose (AP) blocks are a great all around solution. Self-lubricating Acetal polymer sheaves running on polished stainless steel races perform equally well with dynamic loads and high static loads. For durability and a long service life, these blocks are the right choice for sheets, halyards and control line applications for cruising and racing.Captive Lock#153 universal head can be fixed in either of two planes, or free to swivel as required., Features: Exceptionally high working loads, Low maintenance, long service life, Self-lubricating sheave, Captive Lock#153 universal head, Slotted pin shackle eliminates fouled lines , Applications: Mainsheet, Halyard, Vang, Spinnaker control lines on off-the-beach catamarans, one design classes and sportsboats up to 8M(26') , Materials: U.V. stabilized Acetal sheaves, Impact and U.V. resistant, fiber reinforced Nylon cheeks, Grade 316 stainless steel bearing race, Grade 316 stainless steel load strap and head fitting , Specifications: Sheave :

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Ronstan #RF41100