Ronstan
Series 40 Ball Bearing Block- Single Loop Top- Becket
- Zoro #: G4672212
- Mfr #: RF40111
Hover or click to zoom Tap to zoom
Help us improve our
product images
$34.37
Subtotal: $34.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ronstan #RF40111 Specifications
- Zoro #: G4672212
- Mfr #: RF40111
- UPC #: 9316800243747
- Country of Origin (subject to change): Unknown
Description
Series 40 Ball Bearing Block - Single Loop Top - Becket. Features: Low friction Acetal or Torlon bearing system. Lightweight. Cheek cut-outs for easy bearing maintenance. Snap fit removable becket pin Sheaves running on Acetal or Torlon ball bearings provide high performance & low friction. The 2-stage ball bearing system provides consistent performance over the full load range.Becket pin is removable so line can be spliced prior to fitting and is ingeniously locked into position without the use of a clevis pin, split ring or tools.. Applications: Mainsheet. Halyard. Vang. Spinnaker control lines on off-the-beach catamarans, one design classes and sportsboats up to 8m (26ft) Materials: Acetal ball bearings. UV stabilized Acetal sheave. Grade 316 stainless steel load strap and head fitting. Impact and UV resistant, fiber reinforced Nylon cheeks.
Reviews of Ronstan #RF40111
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RONSTAN Swg Toggle 3/16” Wire 9.5mm (3/8”) Pin RF1506-0606
- RONSTAN Turnbuckle Body Eye End Lock Nut 1/4in RF1484-04
- RONSTAN S22 Sliderod Spinnaker Pole Car 105mm Ring Stop RC52243
- RONSTAN Spinnaker Shackle Guard 40mm OD x 10mm ID PNP197R
- RONSTAN S19 I-Beam Car Saddle Top RC61901
- RONSTAN Thimble 20mm Wire Stainless Steel 316g RF2492
- RONSTAN S42 Beam Track End Plug Delrin RC1425P
- RONSTAN S42 Control End Single 75mm Sheave Becket RC14285
- RONSTAN S19 Luff Groove Track Black 6025mm RC1192-6.0
- RONSTAN ConstrictoRT C Single 10mm Rope build-in CT310P001-EN
- HARKEN 40mm Carbo Air Triple Swivel Block 2640
- Ronstan Sailing & Rigging Equipment