Ronstan
Series 40 Ball Bearing Block- Single- Loop Top
- Zoro #: G4675728
- Mfr #: RF40101

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.61
Ronstan #RF40101 Specifications
- Zoro #: G4675728
- Mfr #: RF40101
- Country of Origin (subject to change): Unknown
Description
Series 40 Ball Bearing Block - Single - Loop Top. Features: Low friction Acetal or Torlon bearing system. Lightweight. Cheek cut-outs for easy bearing maintenance. Low friction, 2-stage ball bearing system. High static and dynamic load capacity. Lightweight. Cheek cut-outs for easy bearing maintenance Sheaves running on Acetal or Torlon ball bearings provide high performance & low friction. The 2-stage ball bearing system provides consistent performance over the full load range.. Applications: Mainsheet. Halyard. Vang. Spinnaker control lines on off-the-beach catamarans, one design classes and sportsboats up to 8m (26ft). Mainsheet. Halyard. Vang. Spinnaker control lines on off-the-beach catamarans, one design classes and sportsboats up to 8m (26ft) Materials: Acetal ball bearings. UV stabilised Acetal sheave. Grade 316 stainless steel load strap and head fitting. Impact and UV resistant, fiber reinforced Nylon cheeks.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Ronstan #RF40101
Explore more
- RONSTAN S20 HLBlock Single Exit Side Tabs RF20711AHL
- RONSTAN Turnbuckle Body Lock Nut 5/16" RF1480-05
- RONSTAN Turnbuckle Body Calibrated Lock Nut 3/8" RF1481-06
- RONSTAN Service Kit New Large RA574154
- RONSTAN Fairlead Stainless Lined I D:6.5mm Black PNP120
- RONSTAN S30 BB Orbit Block Stand Up Fixed Head RF35141
- RONSTAN S14 Track Black 1496mm M4 C S K x 50mm pitch RC1140-1.5
- RONSTAN Low Friction Ring 8Mm Hole RF8090-08
- Ronstan Sailing & Rigging Equipment