Ronstan
Series 40 Ball Bearing Block- Triple- Becket- Swivel
- Zoro #: G4676945
- Mfr #: RF40310

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $88.18
Ronstan #RF40310 Specifications
- Zoro #: G4676945
- Mfr #: RF40310
- Country of Origin (subject to change): Unknown
Description
Series 40 Ball Bearing Block - Triple - Becket - Swivel Head. Features: Low friction Acetal or Torlon bearing system. Lightweight. Cheek cut-outs for easy bearing maintenance. Features a swivel shackle head for full 360degrees rotation Sheaves running on Acetal or Torlon ball bearings provide high performance & low friction. The 2-stage ball bearing system provides consistent performance over the full load range.. Applications: Mainsheet. Halyard. Vang. Spinnaker control lines on off-the-beach catamarans, one design classes and sportsboats up to 8m (26ft).
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Ronstan #RF40310
Explore more
- Ronstan Series 25 Swivel Block RF573
- Ronstan Series 20 Bb Block Triple Cleat Becket RF20332
- Ronstan Adjustable Trapeze Ring RF17
- Ronstan Series 40 Ball Bearing Block- Single Upright Lead RF40171
- Ronstan Swivel Shackle 1/4" Pin 1 21/32"L X 19/32"W RF173
- Ronstan Long Dee Shackle 3/8" Pin 2 3/8"L X 23/32"W RF625
- Ronstan Twisted Shackle 3/8" Pin 2 1/8"L X 5/8"W RF631
- Ronstan Snatch Block Acetal Sheave 139Mm (5 15/32") Loa RF6710
- Raymarine A66091 Bronze T/H Tri W/Fb Replaces E66056 A66091
- Rod Saver Wsy30 Heavy Duty 30' Replacement Winch Strap Yellow WSY30
- Lewmar Size 2 Mainsheet Traveler System 29462354
- Ronstan Sailing & Rigging Equipment