Ronstan
Series 45 Core Block Stand-Up
- Zoro #: G4682737
- Mfr #: RF44140
Hover or click to zoom Tap to zoom
$107.80
Subtotal: $107.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ronstan #RF44140 Specifications
- Zoro #: G4682737
- Mfr #: RF44140
- UPC #: 9316800475698
- Country of Origin (subject to change): Unknown
Description
Series 45 Stand-Up Core Block - Swiveling , Core Blocks are a true all round solution. A tuned 2-stage bearing system provides excellent performance across the full working load range with an integrated thrust bearing feature and the resilience to handle high dynamic or static loads. Acetal sheave, alloy cheeks and stainless fixings complete the durable package. For reliability and a long service life, these blocks are the right choice for sheets, halyards and control line applications for cruising and racing., Universal Bearing Dynamic and high static load performance. The Ronstan Universal Bearing incorporates our proven 2-stage bearing system. Stage 1 - Under moderate loads, Acetal ball bearings ensure minimum friction. Stage 2 - Under heavy loads, where deformation of ball bearings alone would result in increased friction, a sliding Acetal bearing on a polished stainless steel race takes over, maintaining low friction performance. Additionally the ball bearings are configured to act as a thrust bearing between the sheave and cheeks, preventing the sheave from rubbing on the cheeks and causing friction when the line lead in and out of the block isn' t perfect. Particularly important for cheek blocks Alloy Cheek Plates , Block cheeks are manufactured from the highest quality alloy for maximum strength. Material optimization and the cut-away design minimizes weight and allows easy fresh water rinsing of salt and debris from the bearings. Cheek design has been further styled with flaring at the block throat and reduced gap between the cheek and sheave, minimizing rope wear., Features: High dynamic and static load capacity. Efficient 2-stage bearing system. Ball bearings to counteract side thrust loads. Class leading performance and sleek, contemporary styling. Durable aluminium alloy cheek plates. Central hub hole can be used as a becket take-off or tie-up point. Features a strong cast padeye base with a swivel head post to allow full rotation and articulation Applications: Ideal for mainsheet, halyard and spinnaker sheet applications on boats to 10M (33 ). Various control line applications on larger yachts. Alloy sheave models are available for use with wire Materials: Sheave: U.V. stabilised Acetal. Cheek body: Aluminium Alloy. Ball Bearings: High compression strength carbon black Acetal. Shackle, head post & hub: Grade 316 stainless steel.
Reviews of Ronstan #RF44140
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RONSTAN Rope Glide Fairlead Double Black 12mm RF8092-12
- RONSTAN Chainplate 16 Gauge 200mm (8”) Long RF47
- RONSTAN Ballslide Feet Membranes (pair) For S6 wide cars RC20114
- RONSTAN Microloc Body Fork Mount 1/4 Thd Anti-Tamper RF3200P04
- RONSTAN Service Kit Super Max RA574152
- RONSTAN S19 Control End Single Sheave & Becket RC11985
- RONSTAN S42 Beam Track End Plug Delrin RC1425P
- RONSTAN S19 Luff Groove Track Black 6025mm RC1192-6.0
- RONSTAN Series 40 Ball Bearing Orbit Block- Single- Stand-Up RF45140
- BULLDOG WINCH 7pc Truck Rigging Kit 20072
- RONSTAN Series 20 Bb Block Triple RF20302
- Ronstan Sailing & Rigging Equipment