customer-service Help
Ronstan

Series 60 Core Block Single

Ronstan Series 60 Core Block Single RF64100
Tap to zoom
Hover or click to zoom
$83.99
  • Country of Origin (subject to change): Australia
See full product details
This item ships free.

Total: $83.99

Ronstan #RF64100 Specifications

  • Country of Origin (subject to change): Australia

Description

Series 60 Core Block#153 - Single. Core Blocks#153 are a true all round solution. A tuned 2-stage bearing system provides excellent performance across the full working load range with an integrated thrust bearing feature and the resilience to handle high dynamic or static loads. Acetal sheave, alloy cheeks and stainless fixings complete the durable package. For reliability and a long service life, these blocks are the right choice for sheets, halyards and control line applications for cruising and racing., Universal Bearing, Dynamic and high static load performance, The Ronstan Universal Bearing incorporates our proven 2-stage bearing system, Stage 1 - Under moderate loads, Acetal ball bearings ensure minimum friction., Stage 2 - Under heavy loads, where deformation of ball bearings alone would result in increased friction, a sliding Acetal bearing on a polished stainless steel race takes over, maintaining low friction performance., Additionally the ball bearings are configured to act as a thrust bearing between the sheave and cheeks, preventing the sheave from rubbing on the cheeks and causing friction when the line lead in and out of the block isn't perfect. Particularly important for cheek blocks., Alloy Cheek Plates, Block cheeks are manufactured from the highest quality alloy for maximum strength. Material optimisation and the cut-away design minimises weight and allows easy fresh water rinsing of salt and debris from the bearings. Cheek design has been further styled with flaring at the block throat and reduced gap between the cheek and sheave, minimising rope wear., Universal head, The head assembly incorporates a brass bearing washer to provide smooth 360#153 rotation of the post and shackle. A set screw arrangement allows the head to be locked at 0#153 or 90#153., Shackles are high quality forged grade 316 stainless steel., Features: Class leading performance and sleek, contemporary styling, Excellent dynamic and high static load performance, Less than half the friction of the nearest competitor, Universal head with full 3-axis articulation, Head posts can be locked at 0 or 90 degrees, by using a 2.5mm Hex/Allen Key, Central hub hole can be used as a becket take-off or tie-up point , Applications: Ideal for mainsheet, halyard and spinnaker sheet applications on boats to 12M (40'), Various control line applications on larger yachts , Materials: Sheave: U.V

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Ronstan #RF64100