SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Single Pulley, Swivel Shackle Head, 1/4In, W1/2In

RONSTAN| Zoro #: G1480412| Mfr #: RF573

$15.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Swivel Shackle HeadWidth: 1/2"Material: 316SS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480412 Mfr #: RF573
Type: Swivel Shackle HeadWidth: 1/2"
Material: 316SSOverall Length: 2-1/8"
Eye Inside Dia.: 1/4"Max. Load Capacity: 330 lb.
Sheave Outside Dia.: 1"Case Quantity: 1
Eye Length: 1/4"Finish: Stainless steel
Rope Dia.: 1/4"Size: 2-1/8"
Wheel Dia.: 1"Height: 1/2"
Country of Origin (subject to change): Australia

Description

Single Pulley w/Swivel, Swivel Shackle Head, 316SS, Height 1/2 In., Width 1/2 In., Size 2-1/8 In., Rope Dia. 1/4 In., Wheel Dia. 1 In., Eye Length 1/4 In., Max. Load Capacity 330 lb., Case Quantity 1

Reviews