customer-service Help
Ronstan

Sheave, Fibrous Rope, 3/8 in Max Cable Size

Ronstan Sheave,  Fibrous Rope,  3/8 in Max Cable Size RF1767
Hover or click to zoom Tap to zoom
$32.99
  • Item: Sheave
  • Max. Cable Size: 3/8 in
  • Designed For: Fibrous Rope
See full product details
Orders over $75 ship free.

Total: $32.99

Ronstan #RF1767 Specifications

  • Item: Sheave
  • Max. Cable Size: 3/8 in
  • Designed For: Fibrous Rope
  • Attachment Type: Center Bore
  • Rope Dia.: 3/8 in
  • Bearing Type: Ball Bearing
  • Mounting Hole Dia.: 5/16 in
  • Sheave Width: 9/16 in
  • Sheave Outside Dia.: 2 in
  • Block Material: Molded Acetyl
  • Sheave Material: Acetal
  • Sheave Inside Dia.: 5/16 in
  • Rope Diameter: 3/8 in
  • Product Type: Sheave
  • Country of Origin (subject to change): Indonesia

Description

Sheave, Designed For Fibrous Rope, Attachment Type Center Bore, Max. Cable Size 3/8 in, Rope Diameter 3/8 in, Sheave Outside Dia. 2 in, Sheave Inside Dia. 5/16 in, Sheave Width 9/16 in, Bearing Type Ball Bearing, Mounting Hole Dia. 5/16 in, Block Material Molded Acetyl, Sheave Material Acetal

Reviews of Ronstan #RF1767