KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sheave, Fibrous Rope, Sheave OD 1-1/2 In.

RONSTAN| Zoro #: G2067204| Mfr #: RF1006

$4.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheave Material: Acetal
Mounting Hole Dia.: 1/2"
Bearing Type: Bearingless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067204 Mfr #: RF1006
Sheave Material: AcetalMounting Hole Dia.: 1/2"
Bearing Type: BearinglessDesigned For: Fibrous Rope
Block Material: Molded AcetylMax. Cable Size: 1/2"
Sheave Outside Dia.: 1-1/2"Item: Sheave
Sheave Width: 19/32"Sheave Inside Dia.: 1/2"
Rope Dia.: 1/2"Country of Origin (subject to change): Indonesia

Description

Sheave, Designed For Fibrous Rope, Max. Cable Size 1/2 In., Rope Dia. 1/2 In., Sheave Outside Dia. 1-1/2 In., Sheave Inside Dia. 1/2 In., Sheave Width 19/32 In., Bearing Type Bearingless, Mounting Hole Dia. 1/2 In., Block Material Molded Acetyl, Sheave Material Acetal

Reviews