SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sheave, Fibrous Rope, Sheave OD 1 In.

RONSTAN| Zoro #: G2175171| Mfr #: RF578

$4.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheave Material: AcetalMounting Hole Dia.: 1/4"Bearing Type: Bearingless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175171 Mfr #: RF578
Sheave Material: AcetalMounting Hole Dia.: 1/4"
Bearing Type: BearinglessDesigned For: Fibrous Rope
Block Material: Molded AcetylMax. Cable Size: 1/4"
Sheave Outside Dia.: 1"Item: Sheave
Sheave Width: 11/32"Sheave Inside Dia.: 1/4"
Rope Dia.: 1/4"Country of Origin (subject to change): Australia

Description

Sheave, Designed For Fibrous Rope, Max. Cable Size 1/4 In., Rope Dia. 1/4 In., Sheave Outside Dia. 1 In., Sheave Inside Dia. 1/4 In., Sheave Width 11/32 In., Bearing Type Bearingless, Mounting Hole Dia. 1/4 In., Block Material Molded Acetyl, Sheave Material Acetal

Reviews