Sheave, Fibrous Rope, Sheave OD2-5/8 In.

RONSTAN| Zoro #: G1869637| Mfr #: RF1765

$8.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Block Material: Molded AcetylMounting Hole Dia.: 11/32"Sheave Inside Dia.: 11/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1869637 Mfr #: RF1765
Block Material: Molded AcetylMounting Hole Dia.: 11/32"
Sheave Inside Dia.: 11/32"Sheave Outside Dia.: 2-5/8"
Designed For: Fibrous RopeRope Dia.: 3/16"
Bearing Type: BearinglessSheave Width: 15/32"
Sheave Material: AcetalItem: Sheave
Max. Cable Size: 3/16"Country of Origin (subject to change): Australia

Description

Sheave, Designed For Fibrous Rope, Max. Cable Size 3/16 In., Rope Dia. 3/16 In., Sheave Outside Dia. 2-5/8 In., Sheave Inside Dia. 11/32 In., Sheave Width 15/32 In., Bearing Type Bearingless, Mounting Hole Dia. 11/32 In., Block Material Molded Acetyl, Sheave Material Acetal

Reviews