Ronstan
Snap Shackle Fixed Eye 66Mm (2 5/8")
- Zoro #: G4642584
- Mfr #: RF6100
Hover or click to zoom Tap to zoom
Help us improve our
product images
$49.29
Subtotal: $49.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ronstan #RF6100 Specifications
- Zoro #: G4642584
- Mfr #: RF6100
- UPC #: 9316800222810
- Country of Origin (subject to change): Taiwan, Province of China
Description
Snap Shackle - Fixed Bail - 66mm(2-5/8") Length. Heavy duty plunger springs and precision components ensure dependable service. Body and hasp profiles are designed for easy clearance of lines and fittings when released. High strength to weight ratio. Split ring on plunger pin is spot welded for security. A lanyard can be attached to the plunger pin for easy opening., Materials: Grade 15-5PH investment cast stainless steel body and hasp, Grade 316 stainless steel plunger pin and spring.
Reviews of Ronstan #RF6100
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
- RONSTAN Turnbuckle Body Lock Nut 5/8" RF1480-10
- RONSTAN Twisted Shackle 3/8" Pin 2 1/8"L X 5/8"W RF631
- RONSTAN Handle Kit foRType 10 Body 5/16” Thread RF1473-05
- RONSTAN Small Angled Mast Tang RF1189
- RONSTAN Single Upright Lead Block RF569
- RONSTAN Lanyard, 2" RF6093S
- RONSTAN S42 Control End Single 75mm Sheave Becket RC14285
- RONSTAN S42 Beam Track End Plug Delrin RC1425P
- RONSTAN S19 Luff Groove Track Black 6025mm RC1192-6.0
- RONSTAN End Knob, Suits 16Mm Tube Tiller Extensions RF1136
- RONSTAN S20 HLBlock Single Exit Side Tabs RF20711AHL
- Ronstan Sailing & Rigging Equipment