Ronstan

Snatch Block Acetal Sheave 139Mm (5 15/32") Loa

Ronstan Snatch Block Acetal Sheave 139Mm (5 15/32") Loa RF6710
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): Australia
See full product details
$152.95

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ronstan #RF6710 Specifications

  • Country of Origin (subject to change): Australia

Description

Snatch Block Acetal Sheave - Single - 11mm(7/16") Max. Rope Diameter. Snatch blocks are a tough and reliable solution for temporary leads and line deflection. Simple and quick to deploy, they can be easily opened when the load is released. The standard snap shackle head allows the block to swivel through 360. Soft resilient cheeks reduce clatter and protect gelcoat and painted surfaces. Attachment point provided for shock cord hanger., Features: Easily operated latch mechanism, Lightweight, Soft resilient cheeks , Applications: Temporary sheeting point while changing sheets for boats up to 10M (33'), Temporary reefing block for boats up to 10M (33'), Spare or replacement block for general use on larger boats depending on line angle and load , Materials: U.V. stabilized Acetal sheaves, Grade 316 stainless steel frame and load strap, Soft thermoplastic rubber cheeks, Investment cast Grade 15-5PH stainless steel snap shackle , Specifications: Sheave : 51mm(2"), Max. Rope : 12mm(1/2"), M.W.L.: 500kg(1,100lbs), B.L.: 1,000kg(2,200lbs), Weight: 250g(8.8oz).

Reviews of Ronstan #RF6710

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.