SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snatch Block, Fibrous Rope, 2200 lb.

RONSTAN| Zoro #: G0587447| Mfr #: RF6720

$153.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Solid BearingDesigned For: Fibrous RopeFinish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587447 Mfr #: RF6720
Bearing Type: Solid BearingDesigned For: Fibrous Rope
Finish: NaturalSheave Width: 23/32"
Sheave Outside Dia.: 2-1/2"Mounting Hole Dia.: 3/4"
Item: Snatch BlockWorking Load Limit: 2200 lb.
Rope Dia.: 1/2"Eye Hook Inside Dia.: 3/4"
Sheave Material: DelrinBlock Material: 316 Stainless Steel
Attachment Type: Snap ShackleCountry of Origin (subject to change): Australia

Description

Snatch Block, Designed For Fibrous Rope, Hanging Pulley, easy feed, Attachment Type Snap Shackle Attachment, Rope Dia. 1/2 In., Working Load Limit 2200 Lbs., Sheave Outside Dia. 2-1/2 In., Eye Hook Inside Dia. 0.75 In., Bearing Type Ball, Mounting Hole Dia. 3/4 In., Block Material 316 Stainless Steel, Sheave Material Delrin, Finish Natural

Reviews