Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Electrical Supplies
  • Storage & Workspace

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Vehicle Maintenance
      4. /
      5. Marine & Watersport
      6. /
      7. Sailing & Rigging Equipment
      8. /
      9. Swg Toggle 5mm Wire 7.9mm (5/16”) Pin
      Shop All Sailing & Rigging Equipment
      Ronstan

      Swg Toggle 5mm Wire 7.9mm (5/16”) Pin

      • Zoro #: G502469050
      • Mfr #: RF1507M0505
      Hover or click to zoom Tap to zoom
      $35.64

      Subtotal: $35.64
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Ronstan
      • MFR #
        RF1507M0505
      • Zoro #
        G502469050
      • Country of Origin
        Australia
      • Category Sailing & Rigging Equipment

      Description

      0

        Reviews of Ronstan #RF1507M0505

        Explore more

        • RONSTAN Swg Toggle 3/16” Wire 7.9mm (5/16”) Pin RF1506-0605
        • RONSTAN Medium Curved Surface Base/Riser Black RF5416
        • RONSTAN Series 19 Block Ferrule Top RF663
        • RONSTAN Series 55 Ratchet Mount Orbit Block- Cheek- RF56151
        • RONSTAN Drain Plug & Housing I D:30mm PNP243
        • RONSTAN Asymmetric Snap Hook (Carbine) 80mm CS2430-8
        • RONSTAN S26 CB Reef Car 90mm x 52mm RC42672
        • RONSTAN Textile Sleeve for Constrictor 6 CTR06P001
        • RONSTAN S30 Track Black 1996mm M8 C S K x100mm Pitch RC1300-2.0
        • RONSTAN Kite Block Red White Sheave 2-Pack RF13101R-2
        • TYLASKA MARINE AND AEROSPACE DB16 DogBone (Aluminum) DB16
        • Ronstan Sailing & Rigging Equipment

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc