BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Swivel Pulley Block, Fibrous Rope, 1650 lb.

RONSTAN| Zoro #: G0380231| Mfr #: RF51100

$30.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PaintedIncludes: ShackleSheave Outside Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0380231 Mfr #: RF51100
Finish: PaintedIncludes: Shackle
Sheave Outside Dia.: 2"Mounting Hole Dia.: 15/32"
Sheave Width: 21/32"Bearing Type: Plain
Rope Dia.: 1/2"Item: Swivel Pulley Block
Block Material: 316 Stainless SteelWorking Load Limit: 1650 lb.
Sheave Material: AcetalDesigned For: Fibrous Rope
Country of Origin (subject to change): Indonesia

Description

Swivel Pulley Block, Designed For Fibrous Rope, Rope Dia. 1/2 In., Working Load Limit 1650 lb., Sheave Outside Dia. 2 In., Sheave Width 21/32 In., Bearing Type Plain, Mounting Hole Dia. 15/32 In., Block Material 316 Stainless Steel, Sheave Material Acetal, Finish Painted, Includes Shackle

Reviews