Ronstan

Triggersnap Shackle 105Mm

Hover or click to zoom Tap to zoom
$318.00
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Description

TriggerSnap Shackle 105mm The TriggerSnap latch mechanism allows quick and intuitive onehanded operation for attachment and release of the snap shackle Release under load is easily accomplished by using a spike to safely actuate the trigger Material selection and manufacturing processes have been carefully refined in the design and testing stages Heat treated, investment cast 155PH stainless steel components offer high strength, corrosion resistance and durability Each Ronstan TriggerSnap is individually proofload tested and stamped with a production code for traceability Features High strengthtoweight ratio Use the aluminum spike to release easily while under load Heattreated for excellent corrosion resistance and strength Small and large bail options

    Reviews of Ronstan #RF7220