Ronstan

Wire Block Ferrule Top Removable Nylatron Sheave

Ronstan Wire Block Ferrule Top Removable Nylatron Sheave RF104
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): Indonesia
See full product details
$39.61

Subtotal: $39.61

Ronstan #RF104 Specifications

  • Country of Origin (subject to change): Indonesia

Description

Wire Block - Ferrule Top w/Removable Nylatron Sheave - 45mm(1-3/4") Sheave Diamter. Wire blocks have purpose designed narrow sheaves and grooves.Removal sheave for easy fitting and without cutting the wire termination, Features: Flared cheeks to minimise chafing, Removable sheaves, Applications: Wire blocks suit halyards, vang and backstay applications, Materials: Grade 316 stainless steel cheeks, Nylatron sheave. Specifications: Sheave : 45mm(1-3/4"), Max. Cable : 6mm(1/4"), M.W.L: 850kg(1,870lbs), B.L.: 1,700kg(3,740lbs), Weight: 80kg(2.8oz).

Reviews of Ronstan #RF104

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.