Ronstan
Wire Block Tube Rivet Top Removable Nylatron Sheave
- Zoro #: G4670146
- Mfr #: RF103

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $41.75
Ronstan #RF103 Specifications
- Zoro #: G4670146
- Mfr #: RF103
- Country of Origin (subject to change): Indonesia
Description
Wire Block - Tubular Rivet Head w/Removable Nylatron Sheave - 45mm(1-3/4") Sheave Diameter. Wire blocks have purpose designed narrow sheaves and grooves.Removal sheave for easy fitting and without cutting the wire termination, Features: Flared cheeks to minimise chafing, Removable sheaves, Applications: Wire blocks suit halyards, vang and backstay applications, Materials: Grade 316 stainless steel cheeks, Nylatron sheave. Specifications: Sheave : 45mm(1-3/4"), Max. Cable : 6mm(1/4"), M.W.L: 850kg(1,870lbs), B.L.: 1,700kg(3,740lbs), Weight: 88kg(3.1oz).
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Ronstan #RF103
Explore more
- RONSTAN Series 20 Bb Block Hook RF20180
- RONSTAN S42 Reef Car 170mm x 96mm RC14272
- RONSTAN Series 20 Bb Block Double RF20202
- RONSTAN S42 Sliderod Genoa Car 230mm Sheave Stop RC54230A
- RONSTAN Shock 3/8" Line 3/8" Webbing Blue RF8081BLU
- RONSTAN S26 Mast Track Black 3025mm M6 C S K for 41 Slugs RC1261-3.0
- RONSTAN S30 Mast Track Black 3025mm M8 C S K for 31 Slugs RC1301-3.0
- RONSTAN S42 Luff Groove Track 6025mm Black undrilled RC1422-6.0
- RONSTAN S30 Luff Groove Track Black 3025mm undrilled RC1302-3.0
- HARKEN 22mm Triple Micro Block w/Becket 229
- Ronstan Sailing & Rigging Equipment