Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Foot Squaring Shear, 52 in Cut, 16 ga

  • Zoro #: G2236048
  • Mfr #: 152

$4,963.99

  • Gauge Type: Mild Steel
  • Cutting Capacity Round (In.): 0
  • Features: Replaceable Blades, Dimensions 60 x 76 x 42 in.
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Roper Whitney #152 Specifications

  • Zoro #: G2236048
  • Mfr #: 152
Gauge Type: Mild Steel Cutting Capacity Round (In.): 0
Features: Replaceable Blades, Dimensions 60 x 76 x 42 in. Length of Blade (In.): 52
Back Gauge Range (In.): 25 Length of Cut (In.): 52
Shear Bed: Milled Cast Steel Application: For Shearing Sheet Metal
Cutting Flat (In.): 52 Construction: Cast Steel
Item: Foot Squaring Shear Capacity of Mild Steel (Gauge): 16
Country of Origin (subject to change): United States

Description

Foot Squaring Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 16, Length of Blade (In.) 52, Cutting Flat (In.) 52, Cutting Capacity Round (In.) 0, Construction Cast Steel, Gauge Type Mild Steel, Back Gauge Range (In.) 25, Shear Bed Milled Cast Steel, Features Replaceable Blades, Dimensions 60 x 76 x 42 in., Application For Shearing Sheet Metal

Reviews of Roper Whitney #152