Roper Whitney
Hand Notcher, Notching, 10"
- Zoro #: G5302053
- Mfr #: 121
Tap to zoom
Hover or click to zoom
$165.24
- Cutting Action: Notching
- Overall Length: 10"
- Features: A Light, fast-Working, Handy-Size Tool for Dovetailing During Installation of Collars, Stubs, Y-Joints, etc; Spring-Return Jaws; Cuts Notch and Fold tab Down Square in One Easy Motion
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $165.24
Roper Whitney #121 Specifications
- Zoro #: G5302053
- Mfr #: 121
- Cutting Action: Notching
- Overall Length: 10"
- Features: A Light, fast-Working, Handy-Size Tool for Dovetailing During Installation of Collars, Stubs, Y-Joints, etc; Spring-Return Jaws; Cuts Notch and Fold tab Down Square in One Easy Motion
- Application: For Dovetailing
- Number of Pieces: 1
- Max. Notch: 11/16 in
- Blade: Hi-Speed Steel
- Item: Hand Notcher
- Gauge: 20
- Handle Color: Blue
- Spring Assist Handle: Yes
- Handle Material: Steel
- Cutting Direction: Straight
- Material Application: Metal
- Notch Depth: 1/2 in
- Maximum Sheet Thickness: 20 ga
- Cutting Capacity: 1 mm
- Notch Shape: Dovetail
- Country of Origin (subject to change): United States
Description
The Roper Whitney 121 Hand Notcher is the perfect tool for those looking to notch 10" boards. The hand notcher has a cutting action of notching and features a 20 gauge. With an overall length of 10", this snip has a max. notch depth of 11/16 in. Made with high speed steel, it will cut through boards like butter and stay sharp longer than standard tools. If you need to notch boards that are up to 10" long, then this Roper Whitney 121 Hand Notcher is the tool for you.