Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knockout Die, 1/4In, 158Ga.
  • Zoro #: G0200326
  • Mfr #: 200080250
$41.58
  • For Use With: 8 Punch
  • Item: Type O Round Punch and Die
  • Type: Standard Round
See full product details
Orders over $75 ship free.

Roper Whitney #200080250 Specifications

  • Zoro #: G0200326
  • Mfr #: 200080250
For Use With: 8 Punch Item: Type O Round Punch and Die
Type: Standard Round Function: Punching Holes In Sheet Metal
Use With: 8 Punch Hole Size (In.): 1/4"
Number of Pins: 0 Features: Replacement Die Set
Size: 10" x 6" x 1" Max. Capacity Mild Steel (Ga.): 158
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knockout Die, Standard Round, Hole Size (In.) 1/4, Number of Pins 0, Max. Capacity Mild Steel (Ga.) 158, Replacement Die Set, Punching Holes In Sheet Metal, Use With 8 Punch

Reviews of Roper Whitney #200080250