Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knockout Die, 9/32In, 158Ga.

  • Zoro #: G0200247
  • Mfr #: 310080281
$18.89
  • Features: Replacement Die Set
  • Hole Size (In.): 9/32 in
  • For Use With: 8 Punch
See full product details
Orders over $75 ship free.

Roper Whitney #310080281 Specifications

  • Zoro #: G0200247
  • Mfr #: 310080281
Features: Replacement Die Set Hole Size (In.): 9/32 in
For Use With: 8 Punch Function: Punching Holes In Sheet Metal
Use With: 8 Punch Number of Pins: 0
Type: Standard Round Max. Capacity Mild Steel (Ga.): 158
Item: Type O Round Die Size: 10" x 6" x 1"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knockout Die, Standard Round, Hole Size (In.) 9/32, Number of Pins 0, Max. Capacity Mild Steel (Ga.) 158, Replacement Die Set, Punching Holes In Sheet Metal, Use With 8 Punch

Reviews of Roper Whitney #310080281