Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knockout Punch, 3/16In, 158Ga.
  • Zoro #: G0200271
  • Mfr #: 300080188
$28.38
  • Item: Type O Round Punch
  • Features: Replacement Punch Set
  • Type: Standard Round
See full product details
Orders over $75 ship free.

Roper Whitney #300080188 Specifications

  • Zoro #: G0200271
  • Mfr #: 300080188
Item: Type O Round Punch Features: Replacement Punch Set
Type: Standard Round Size: 10" x 6" x 1"
Max. Capacity Mild Steel (Ga.): 158 For Use With: 8 Punch
Function: Punching Holes In Sheet Metal Use With: 8 Punch
Hole Size (In.): 3/16" Number of Pins: 0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knockout Punch, Standard Round, Hole Size (In.) 3/16, Number of Pins 0, Max. Capacity Mild Steel (Ga.) 158, Replacement Punch Set, Punching Holes In Sheet Metal, Use With 8 Punch

Reviews of Roper Whitney #300080188