Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Knockout Punch, 5/32In, 158Ga.

  • Zoro #: G0200280
  • Mfr #: 300080156

$19.79

  • Item: Type O Round Punch
  • Max. Capacity Mild Steel (Ga.): 158
  • Number of Pins: 0
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Roper Whitney #300080156 Specifications

  • Zoro #: G0200280
  • Mfr #: 300080156
Item: Type O Round Punch Max. Capacity Mild Steel (Ga.): 158
Number of Pins: 0 For Use With: 8 Punch
Size: 10" x 6" x 1" Features: Replacement Punch Set
Use With: 8 Punch Function: Punching Holes In Sheet Metal
Hole Size (In.): 5/32" Type: Standard Round
Country of Origin (subject to change): United States

Description

Knockout Punch, Standard Round, Hole Size (In.) 5/32, Number of Pins 0, Max. Capacity Mild Steel (Ga.) 158, Replacement Punch Set, Punching Holes In Sheet Metal, Use With 8 Punch

Reviews of Roper Whitney #300080156