Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knockout Punch, 9/32In, 222Ga.
  • Zoro #: G0200256
  • Mfr #: 300160281
$28.59
  • Use With: 16 Punch
  • Max. Capacity Mild Steel (Ga.): 222
  • Features: Replacement Punch Set
See full product details
Orders over $75 ship free.

Roper Whitney #300160281 Specifications

  • Zoro #: G0200256
  • Mfr #: 300160281
Use With: 16 Punch Max. Capacity Mild Steel (Ga.): 222
Features: Replacement Punch Set Type: Standard Round
Function: Punching Holes In Sheet Metal Item: Type O Round Punch
For Use With: 16 Punch Hole Size (In.): 9/32"
Size: 10" x 6" x 1" Number of Pins: 0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knockout Punch, Standard Round, Hole Size (In.) 9/32, Number of Pins 0, Max. Capacity Mild Steel (Ga.) 222, Replacement Punch Set, Punching Holes In Sheet Metal, Use With 16 Punch

Reviews of Roper Whitney #300160281