Rothenberger
Pipe Die, RH, 1 to 2 In, For 4ETA1, PK4, RHINO
Mfr # 89102
Zoro # G2433785
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 1 in to 2 in
- Threads per Inch 11 1/2
- Die Material/Type Alloy Steel
- Pipe Thread Type NPT
Explore More Products
- ROTHENBERGER Replacement Pipe Die, RH, 1-2, PK4, RHINO 00028R
- ROTHENBERGER Threading Dies, 1/2", NPT, 70912
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO 00031R
- ROTHENBERGER Threading Dies, 1/2", NPT, 70912
- ROTHENBERGER Pipe Threading Dies, NPT, 1 to 2 in 00126
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in 00027
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in 00218
- ROTHENBERGER Pipe Threading Dies, NPT, 1/4 to 3/8 in 00030
- ROTHENBERGER Pipe Threading Dies, NPT, 1/4 to 3/8 in 00226
- RIDGID Dies, Univ 1-2 Npt Hs Pl 31822
- RIDGID DIES, R200 12 BSPT 38692
- Rothenberger Pipe Threading Equipment