Cordless 12-Ton Crimping Tool, 1/2-4 In

ROTHENBERGER| Zoro #: G2011992| Mfr #: 16102

$3347.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 8-3/8For Pipe Size (In.): 1/2 to 4Ram Force (Lb.): 24000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011992 Mfr #: 16102
Height (In.): 8-3/8For Pipe Size (In.): 1/2 to 4
Ram Force (Lb.): 24000Temp. Range (F): 15-110
Includes: 1/2-2" Jaws, Battery, ChargerCrimp Time (Sec.): 6
Length (In.): 16-1/2Voltage: 18
Width (In.): 2-7/8Amps AC: 3
Item: Cordless 12-Ton Crimping ToolMax. Pressure (PSI): 50
Country of Origin (subject to change): Germany

Description

Cordless 12-Ton Crimping Tool, 1/2-4 In, Voltage 18, 3 Amps AC, Includes 1/2-2 In. Jaws, Battery, Charger

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews