Rothenberger

Cross-Blade Cutter, Serrated 16Mm (Dia 25Mm)

Rothenberger Cross-Blade Cutter,  Serrated 16Mm (Dia 25Mm) 72175
Hover or click to zoom Tap to zoom
Key Features
  • Item: Drain Cleaning Cutter
  • Material: Steel
  • For Use With: 5/8 in Spirals
  • Size: 5/8 in
  • Connection Size: 5/8 in
  • Number of Pieces: 1
  • Application: Janitorial Services, Pipe Cleaners, Plumbers
  • Head Type: 4-Blade Cutter
See full product details
$112.59

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Rothenberger #72175 Specifications

  • Item: Drain Cleaning Cutter
  • Material: Steel
  • For Use With: 5/8 in Spirals
  • Size: 5/8 in
  • Connection Size: 5/8 in
  • Number of Pieces: 1
  • Application: Janitorial Services, Pipe Cleaners, Plumbers
  • Head Type: 4-Blade Cutter
  • Drain Line Capacity I.D.: 2 in to 3 in
  • Number of Blades: 2
  • Maximum Drain Line Inside Diameter: 2 15/16 in
  • Compatible Cleaner Manufacturer Part Number: 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V
  • Product Type: Cutters
  • Cutter Type: 4-Blade Cutter
  • For Pipe Size: 3/16 in to 2 15/16 in
  • Minimum Drain Line Inside Diameter: 3/16 in
  • Head Width/Diameter: 25 mm
  • Compatible Cleaner Series: R600, RODRUM S
  • Country of Origin (subject to change): Germany

Description

Drain Cleaning Cutter, Head Type 4-Blade Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 2 15/16 in, Minimum Drain Line Inside Diameter 3/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, Cutter Type 4-Blade Cutter, For Use With 5/8 in Spirals, Head Width/Diameter 25 mm

Restrictions and Compliance

Reviews of Rothenberger #72175

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.