PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cutting Oil, 24 oz, Aerosol

ROTHENBERGER| Zoro #: G0835177| Mfr #: 65008

$13.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearFragrance: Mild odorSize: 24 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835177 Mfr #: 65008
Color: ClearFragrance: Mild odor
Size: 24 oz.Application: Threading and Cutting Metal Materials Including Stainless Steel
Standards: -Fluid Type: Mineral Oil Based
Item: Cutting OilCutting Fluid Sub-Category: Cutting Oils
Viscosity: 2400 cpsFeatures: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Specific Gravity: 1.0Flash Point: -142.6 Degrees F
Container Type: AerosolCountry of Origin (subject to change): Spain

Description

Cutting Oils, Cutting Oil, 24 oz., Aerosol, Clear, Fragrance Mild Odor, Specific Gravity 1.0, Flash Point -142.6 Degrees F, Viscosity Not determined, Threading and Cutting Metal Materials Including Stainless Steel, Features Application Advantages; Safe For Skin Contact; For Perfect, Clean Threads; Excellent Cooling And Lubricating Properties; Durability Of The Threading Die Is Increased Considerably; Also Suitable As Cold; Lubrication When Cutting Metal, -

Restrictions and Compliance

*3: Hazardous material

Reviews