KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cutting Oil, 24 oz, Aerosol

ROTHENBERGER| Zoro #: G0558783| Mfr #: 65013

$20.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fluid Type: Synthetic Based
Color: White
Flash Point: -100 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558783 Mfr #: 65013
Fluid Type: Synthetic BasedColor: White
Flash Point: -100 Degrees CSpecific Gravity: 1.0
Fragrance: odorlessItem: Cutting Oil
Size: 24 oz.Application: Threading and Cutting Metal Materials Including Stainless Steel Especially In Food Processing
pH Value: 7 at 20 Degrees CFeatures: Synthetic Based Spray Oil
Container Type: AerosolViscosity: Kinematic at 20 Degrees C = 12 mm 2/S
Cutting Fluid Sub-Category: Cutting OilsCountry of Origin (subject to change): Spain

Description

Cutting Oils, Synthetic Cutting Oil, Synthetic Based, 24 oz., Aerosol, White, Fragrance Odorless, Specific Gravity 1.0, pH Value 7 at 20 Degrees C, Flash Point -100 Degrees C, Viscosity Kinematic at 20 Degrees C = 12 mm 2/S, Threading and Cutting Metal Materials Including Stainless Steel Especially In Food Processing, Features Synthetic Based Spray Oil, -

Restrictions and Compliance

*3: Hazardous material

Reviews