KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flame Reflector, 2-1/2 In Wide, SS

ROTHENBERGER| Zoro #: G0952962| Mfr #: 31043R

$35.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Protects Surrounding Materials Or Walls When Soldering Pipes
Type: 2-1/2" Wide, Stainless Steel
Item: Flame Reflector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952962 Mfr #: 31043R
Application: Protects Surrounding Materials Or Walls When Soldering PipesType: 2-1/2" Wide, Stainless Steel
Item: Flame ReflectorCountry of Origin (subject to change): Sweden

Description

Flame Reflector, 2-1/2 In Wide, Stainless Steel, Fits With All Standard Torches, Protects Surrounding Materials Or Walls When Soldering Pipes

Reviews