Hand Torch Kit, Torch And 5 Torch Tips

ROTHENBERGER| Zoro #: G1200595| Mfr #: 35416R

$299.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MAPP Btus per Hour: Hot Air Burner-6500, Swirl-8500, Standard-4800, Pin-Point-1700, Soft-13,650Flame Type: AdjustableItem: Hand Torch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200595 Mfr #: 35416R
MAPP Btus per Hour: Hot Air Burner-6500, Swirl-8500, Standard-4800, Pin-Point-1700, Soft-13,650Flame Type: Adjustable
Item: Hand TorchIgnitor: Instant On/Off
Propane Btus per Hour: Hot Air Burner-6500, Swirl-8500, Standard-4800, Pin-Point-1700, Soft-13,650Series: ROFIRE
Application: For Soldering And BrazingIncludes: Torch And 5 Torch Tips: Hot Air Burner, Swirl Flame Burner, Standard Burner, Pinpoint And Soft Flame Burners
Country of Origin (subject to change): Estonia

Description

Hand Torch Kit, ROFIRE, MAPP Btus per Hour Hot Air Burner-6500, Swirl-8500, Standard-4800, Pin-Point-1700, Soft-13,650, Propane Btus per Hour Hot Air Burner-6500, Swirl-8500, Standard-4800, Pin-Point-1700, Soft-13,650, Torch Has Self-Igniting Piezo Ignition And A Locking Button For Continuous Flame, Fine Regulating Valve For Precise Flame Adjustment, For Soldering And Brazing, Includes Torch And 5 Torch Tips: Hot Air Burner, Swirl Flame Burner, Standard Burner, Pinpoint And Soft Flame Burners

Reviews