SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PEX Crimper w/Gage, 1/2 In

ROTHENBERGER| Zoro #: G1793294| Mfr #: 12425

$120.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: PEX CrimperMaterial: metalConnection: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793294 Mfr #: 12425
Item: PEX CrimperMaterial: metal
Connection: -Size: 1/2"
For Use With: ASTM F1807 PEX FittingsIncludes: No. 4ETC2 Calibration Gage
Type: -Country of Origin (subject to change): United States

Description

PEX Crimper, Size 1/2 In, Material of Construction Metal, For Use With ASTM F1807 PEX Fittings, Includes No. 4ETC2 Calibration Gage

Reviews