DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Replacement Pipe Die, 1/2-3/4, PK4

ROTHENBERGER| Zoro #: G2380725| Mfr #: 00031R

$141.24 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Die Material/Type: High Speed Steel
Item: Replacement Pipe Die
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380725 Mfr #: 00031R
Die Material/Type: High Speed SteelItem: Replacement Pipe Die
Thread Direction: Right HandNumber of Pieces: 4
Nominal Conduit/Pipe: 1/2" to 3/4"For Use With: ROTHENBERGER Models 22A, Panther, 33A, 44A and 66A
Thread Type: NPTCountry of Origin (subject to change): United States

Description

Replacement Pipe Die, Nominal Conduit/Pipe 1/2 In. to 3/4 In., Die Material/Type High Speed Steel, For Use With ROTHENBERGER Models 22A, Panther, 33A, 44A and 66A, Thread Type NPT, Thread Direction Right Hand, Number of Pieces 4, Package Quantity 4

Reviews