DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Replacement Pipe Die, 1/2-3/4, PK4

ROTHENBERGER| Zoro #: G1999417| Mfr #: 89162

$98.78 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Die Material/Type: Alloy Steel
Item: Replacement Pipe Die
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999417 Mfr #: 89162
Die Material/Type: Alloy SteelItem: Replacement Pipe Die
Thread Direction: Right HandNumber of Pieces: 4
Nominal Conduit/Pipe: 1/2" to 3/4"For Use With: ROTHENBERGER Model 50R, RIDGID Die Head Models 504A, 711, 713, 811A, 815A, 816, 817 and 842
Thread Type: NPTCountry of Origin (subject to change): United States

Description

Replacement Pipe Die, Nominal Conduit/Pipe 1/2 In. to 3/4 In., Die Material/Type Alloy Steel, For Use With ROTHENBERGER Model 50R, RIDGID Die Head Models 504A, 711, 713, 811A, 815A, 816, 817 and 842, Thread Type NPT, Thread Direction Right Hand, Number of Pieces 4, Package Quantity 4

Reviews