customer-service Help
Rothenberger

Pipe Stand with Roller Head, 27" to 50" H

Rothenberger Pipe Stand with Roller Head, 27" to 50" H 10645
Hover or click to zoom Tap to zoom
$301.27
  • Material: Steel
  • Overall Height: 27 in to 50 in
  • Pipe Capacity: 1/2 in to 16 in
See full product details
This item ships free.

Total: $301.27

Rothenberger #10645 Specifications

  • Material: Steel
  • Overall Height: 27 in to 50 in
  • Pipe Capacity: 1/2 in to 16 in
  • Load Capacity: 2,500 lb
  • Leg Type: Rigid
  • Max. Leg Spread: 22 in
  • Item: Pipe Stand with Roller Head
  • Includes: Carrying Handle
  • Features: Roller Head 16 in
  • Country of Origin (subject to change): China

Description

Pipe Stand with Roller Head, Pipe Capacity 1/2 in to 16 in, Overall Height 27 in to 50 in, Load Capacity 2,500 lb, Material Steel, Leg Type Rigid, Max. Leg Spread 22 in, Features Roller Head 16 in, Includes Carrying Handle

Reviews of Rothenberger #10645