DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pipe Threading Machine, 1/2 to 1-1/4 In

ROTHENBERGER| Zoro #: G2412207| Mfr #: 71453

$824.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Reversing: No
Amps: 7.5
Switch Type: Electronic Push Button Forward Reverse Control
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412207 Mfr #: 71453
Reversing: NoAmps: 7.5
Switch Type: Electronic Push Button Forward Reverse ControlHz: 50/60
No. of Speeds: 1Overall Length: 17"
Corded/Cordless: CordedVoltage: 115
Includes: Forged Pipe Clamp, ROFIX(R) Adapter, Precision Die Heads and Dies 1/2", 3/4", 1" and 1-1/4", Plastic Carry CaseHP: 1
Standards: CE ApprovalNo Load RPM: 15 to 25
Item: Portable Pipe Threading MachinePhase: 1
Overall Width: 14"Capacity: Pipe 1/2" to 1-1/4"
Country of Origin (subject to change): Spain

Description

Portable Pipe Threading Machine, Capacity Pipe 1/2 In. to 1-1/4 In., 1 HP, Reversing No, Overall Length 17 In., Overall Width 14 In., 115, 1 Phase, 7.5 Amps, 50 to 60 Hz, No. of Speeds 1, 15 to 25 No Load RPM, Pump -, Switch Type Electronic Push Button Forward Reverse Control, Chuck -, -, Standards CE Approval, Includes Forged Pipe Clamp, ROFIX(R) Adapter, Precision Die Heads and Dies 1/2 In., 3/4 In., 1 In. and 1-1/4 In., Plastic Carry Case

Reviews