KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Threading Machine, 1/2 to 2 In

ROTHENBERGER| Zoro #: G0477303| Mfr #: 63005

$3748.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 21"
Standards: CSA Approved and Approved to UL Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477303 Mfr #: 63005
No. of Speeds: 1Overall Length: 21"
Standards: CSA Approved and Approved to UL StandardHz: 50/60
Includes: 1/2" to 2" Automatic Die Head, (2) 1/2" to 3/4" and 1" to 2" Alloy Die, Foot Operated Safety Switch, 1 gal. Threading Oil, Set of 4 LegsAmps: 10
Phase: 1Chuck: Hammer Type, Cam Action Rear
No Load RPM: 40Voltage: 115
Capacity: Pipe 1/2" to 2", Bolt 1/4" to 1-1/2"HP: 1
Reversing: NoSwitch Type: On/Off Toggle with Integral Foot Switch
Oil Capacity: 0.5 gal.Overall Width: 17"
Corded/Cordless: CordedPump: Self-Priming Constant Flow Gerotor with Through the Head Oiling
Country of Origin (subject to change): United States

Description

Portable Pipe Threading Machine, Capacity Pipe 1/2 In. to 2 In., Bolt 1/4 In. to 1-1/2 In., 1 HP, Reversing No, Overall Length 21 In., Overall Width 17 In., 115, 1 Phase, 10 Amps, 50 to 60 Hz, No. of Speeds 1, 40 No Load RPM, Pump Self-Priming Constant Flow Gerotor with Through the Head Oiling, Oil Capacity 0.5 gal., Switch Type On/Off Toggle with Integral Foot Switch, Chuck Hammer Type, Cam Action Rear, -, Standards CSA Approved and Approved to UL Standard

Reviews