Pipe Threading Machine, 1/2 to 4 In

ROTHENBERGER| Zoro #: G1788805| Mfr #: 63006

$7049.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: (2) 1/2" to 2" and 2-1/2" to 4" Automatic Die Head, (3) 1/2" to 3/4", 1" to 2" and 2-1/2" to 4" Alloy Dies, Foot Operated Safety Switch, 1 gal. Threading Oil, Set of 4 Legs
Switch Type: On/Off Toggle with Integral Foot Switch
Item: Portable Pipe Threading Machine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788805 Mfr #: 63006
Includes: (2) 1/2" to 2" and 2-1/2" to 4" Automatic Die Head, (3) 1/2" to 3/4", 1" to 2" and 2-1/2" to 4" Alloy Dies, Foot Operated Safety Switch, 1 gal. Threading Oil, Set of 4 LegsSwitch Type: On/Off Toggle with Integral Foot Switch
Item: Portable Pipe Threading MachineNo Load RPM: 48 (1/2" to 2") and 18 (2-1/2" to 4")
Corded/Cordless: CordedChuck: Hammer Type, Cam Action Rear
Oil Capacity: 0.5 gal.Amps: 10
No. of Speeds: 2Overall Length: 31"
Voltage: 115Hz: 50/60
Pump: Self-Priming Constant Flow Gerotor with Through the Head OilingHP: 1-1/2
Capacity: Pipe 1/2" to 4", Bolt 3/8" to 2"Reversing: No
Standards: CE ApprovalOverall Width: 21"
Phase: 1Country of Origin (subject to change): Thailand

Description

Portable Pipe Threading Machine, Capacity Pipe 1/2 In. to 4 In., Bolt 3/8 In. to 2 In., 1-1/2 HP, Reversing No, Overall Length 31 In., Overall Width 21 In., 115, 1 Phase, 10 Amps, 50 to 60 Hz, No. of Speeds 2, 48 (1/2 In. to 2 In.) and 18 (2-1/2 In. to 4 In.) No Load RPM, Pump Self-Priming Constant Flow Gerotor with Through the Head Oiling, Oil Capacity 0.5 gal., Switch Type On/Off Toggle with Integral Foot Switch, Chuck Hammer Type, Cam Action Rear, -, Standards CE Approval

Reviews