customer-service Help
Rothenberger

Press Tool, Copper, 32-14 kN, 4.0 Ah18VDC

Rothenberger Press Tool, Copper, 32-14 kN, 4.0 Ah18VDC 1000001929
Hover or click to zoom Tap to zoom
$2,196.80
  • Item: Press Tool
  • Voltage: 18 V DC
  • Use With Pipe/Tubing Material: Copper
See full product details
This item ships free.

Total: $2,196.80

Rothenberger #1000001929 Specifications

  • Item: Press Tool
  • Voltage: 18 V DC
  • Use With Pipe/Tubing Material: Copper
  • Brushless Motor: Yes
  • Approximate Cycle Time: 3 sec
  • Battery Capacity: 4 Ah
  • Pre-Press Battery Check: Yes
  • Battery Pack Replacement: 60RA10
  • Included Charger: 1000001656
  • Features: Constant Force Technology guarantees constant pressing force of 19kN throughout pressing cycle
  • Press Tool Jaw/Pipe Capacity: 1/2 in to 4 in
  • Auto-Cycle: No
  • Cordless Tool Battery Type: Li-Ion
  • Crimping Force: 19 kN
  • Tool Length: 16 in
  • Calibration Interval: 40,000 Cycles
  • Charger Replacement: Mfr. No. 1000001656
  • Tool Weight: 7.9 lb
  • Product Type: Press Tool
  • Country of Origin (subject to change): Germany

Description

Press Tool, Bare Tool, Voltage 18 V DC, Press Tool Jaw/Pipe Capacity 1/2 in to 4 in, Use With Pipe/Tubing Material Copper, Crimping Force 34 kN, Approximate Cycle Time 3 sec, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Tool Length 16 in, Auto-Cycle No, Pre-Press Battery Check Yes, Calibration Interval 40,000 Cycles, Battery Pack Replacement 60RA10, Battery Capacity 4 Ah, Tool Weight 7.9 lb

Restrictions and Compliance

Reviews of Rothenberger #1000001929