TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Ratchet Threader Kit, 9 Pc, 1/2-1 In

ROTHENBERGER| Zoro #: G0314702| Mfr #: 70614

$375.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Characteristics: Hand HeldItem: Manual Ratchet Threader KitOverall Length: 17"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314702 Mfr #: 70614
Characteristics: Hand HeldItem: Manual Ratchet Threader Kit
Overall Length: 17"Overall Width: 14"
Corded/Cordless: CordedIncludes: Quick Change Die Heads 1/2, 3/4, 1" Steel Pipe Cutter 1-1/4", Water Pump Pliers 10", Heavy Duty Pipe Wrench 14", Pipe Tape, Plastic Carry Case
Capacity: 1/2 to 1"Country of Origin (subject to change): Spain

Description

Manual Pipe Threaders, Manual Ratchet Pipe Threader Kit, Functions With Pipes, Pipe Thread Type NPT, Threads per Inch 14, 11-1/2, Bolt Size No Bolt, For Nominal Pipe Size 1/2 In. to 1 In., Rod Size No Rod, Tubing Size No Tubing, Manual Pipe Threading Die Heads Included 1/2 In., 3/4 In., 1 In., Manual Pipe Threading Dies Included 1/2 In., 3/4 In., 1 In., Ratcheting Yes

Reviews